Diagnostics

WOW! iQ Systems - Laptop IQ 150 Generation 39
The perfect complement to your WOW! diagnostic tool Snooper+ The iQ 150 laptop is the perfect complement to your Snooper+ diagnostic tool! Designed for the workshop
Diagnostic system iQ 150
- Can be used as a laptop via its keyboard, or in easel format or as a tablet thanks to its touch screen.
- Robust, fall-resistant, splash-proof and dust-proof housing.
- With Bluetooth wireless connectivity, you can run diag?nostics flexibly and within a radius of up to 20 metres.
- Scratch-resistant touchscreen with tempered Gorilla Glass.
- 256-GB solid-state hard drive that is resistant to impacts, with no risk of crashing.
- When connected to the Internet via Wi-Fi, you can access frequent updates for the WOW! multi-brand e-diagnostic program online.
- Service documentation and interactive support are available via the WOW! hotline
For functional diagnostics, the WOW! Diagnostic Software WSD 300 is required (order no. W015 000 007). We recommend the WOW!
Power package consisting of WSD 300 and WTI 350 - for full access to Power Repair and further WOW! Software Highlights. Please be aware that the license packages are dependent on the respective distribution countries and are therefore not everywhere available.
Further information is available at www.wow-portal.com or directly from your WOW! sales representative.




Features
Workshop-oriented flexibility:
- Fast processor
- SSD hard disk
- Large main memory
- Can be used as laptop or tablet
- Touch screen with scratch-resistant gorilla glass
- Fall-proof (up to 75 cm) due to rubberised underside
- Bluetooth and WLAN enable spatially unlimited working
Technical data
Attribute | Value |
---|---|
Display/Screen | 360° rotatable,11.6“ HD WVA touch screen with 1,366 x 768 resolution, Corning Gorilla glass NBT, (8-10 times more scratch-resistant than normal display glass) |
Operating system | Windows 10 PRO (64 bit) |
Hard disk | 256 GB SSD |
Working memory (RAM) | 8 GB LPDDR 4 | 2,4 GHz |
Processor | Intel® Pentium® Silver N5000 |
Interfaces | WLAN, Bluetooth 4.1, 2 x USB 3.1 Gen 1, x HDMI for connecting a second monitor, 1 x combination connection for headphones/microphone |
Battery and power supply | 3500 mAh/42 Wh |
Input options | Sealed and liquid resistant keyboard (withstands spilled liquid up to 355 ml) and/or touch screen |
Weight | 1,44 kg |
Dimensions | 206 x 303,3 x 20,8 mm (L x B x H) |