Welcome to Würth Namibia Contact Us: +264 612 5188  
banner
W.EASY 2.0

We offer innovative multi-brand diagnostic technologies for commercial vehicles, with the right diagnostic device for motor vehicles, trailers, vans or buses for every workshop.

WABCOWÜRTH puts together an individual package of hardware, software, hotline and training for each customer.

WHAT IS W.EASY?  

A Modular solution

W.EASY is the world's only multi-brand diagnostics system, integrating WABCO and Haldex capabilities into a single, comprehensive solution.

W.EASY diagnostics solutions are based on modules and -from the entry-level package through to a complete solution- can be adapted to the specific requirements of your workshop.

In this way each customer is provided with his individual W.EASY diagnostics solution.

We offer the following software packages which you can combine in a modular fashion as needed:

WABCO Cover

MULTIBRAND SOFTWARE INFO

We supply the multi-brand software for trucks, trailers, light commercial vehicles and buses of all the major manufacturers.

The most important diagnostic functions are included:

  • Automatic system scan
  • Reading out and deleting fault codes
  • Selection, reading and comparison of actual values
  • Calibration and codings
WABCO Cover

WABCO INFO

Original WABCO system diagnostics

We supply the Original WABCO System Diagnostics for trucks, trailers and buses as an option.

Here it is also possible to book the complete or individual licence:

  • Truck software package
  • Trailer software package
  • Light commercial vehicle software package
  • Bus software package
  • Complete software package
WABCO Cover

HALDEX INFO

Original Haldex diagnostic

The Haldex Trailer Diagnostics provides the following benefits:

  • ECU parameter setting
  • Fault code read-out and deletion
  • Verification via end-of-line testing

We offer the original Haldex DIAG+ for trailers:

  • DIAG+ for EBS systems (EB+, GEN1, GEN2 and GEN3) and UABS
  • Trailer ABS diagnostics for the ABS systemes Modal, Modular 1, Modular 2
WABCO Cover

WORK UNITS INFO

Extensive work units with representative and transparent comprehensive units of the work involved.

You can also perform combined work unit calculations with our module. This helps to ensure that double calculations, that happen in main jobs, are not charged to your customers.

In addition, you can also use the work unit module to prepare estimates of cost, orders, invoices and supplier orders.

WABCO Cover

TECHNICAL DATA

Technical Data

We provide technical data such as vehicle-specific test values, maintenance schedules as well as parts lists and circuit diagrams for the different subassemblies to assist you in troubleshooting. The technical data are available for trucks, trailers, light commercial vehicles and buses.You can order the following licenses:

  • Technical data package for Truck, Trailer, Transporter, Bus
  • Technical data package for Truck, Bus
  • Technical data package Trailer
  • Technical data package Transporter
WABCO Cover

BUS DIAGNOSIS INFO

The product benefits of the bus diagnosis system at a glance:

  • Only W.EASY integrates the original WABCO system diagnosis in a single system.
  • Visual vehicle selection and display of diagnostic sockets makes menu navigation easier, this reduces any downtime which may occur.
  • The diagnostic system for buses can be bought both as a standalone bus diagnosis system or in combination with diagnosis for commercial vehicles, trailers or LCV.
  • Regular updates always keep the system up to date.

 

W.EASY Box 2.0

The new W.EASY Box 2.0 fulfills all the technological requirements of a modern diagnostic system.

W.EASY Box 2.0 Features:

 

  • Optimal diagnosis by visual display: Clear and visual display of the current communication status with the innovative, multi-colored 360° LED ring provides a secured and optimal diagnosis.Immediate LED indicator display: The vehicle battery status is immediately visible through a colored LED indicator display and prevents unnecessarily long troubleshooting.
  • Connection just like at home: The 3-in-1 solution allows now the connection establishment via USB, Bluetooth and WiFi, as well as an intelligent hotspot solution. An immediate overview of the currently activated WiFi mode is possible due to the LED indicator display on the back of the box.
  • Voltage monitoring of the vehicle battery
  • Integrated flight recorder for mobile data recording
  • OBD 16 pin connector with LED light
  • Faster firmware update process
  • Quick-Scan
  • WABCO-Scan for trailer
  • Tough enough for use in the workshop
  • Integrated original WABCO system diagnostic
  • Implemented original Haldex trailer diagnostic
  • EOBD / WWH-OBD standard
  • Fulfills the technical requirements for diagnostic work on the latest Euro 6 vehicle platforms
bus
BUS DIAGNOTICS
BUS DIAGNOTICS
trailer
TRAILER DIAGNOSTICS
TRAILER DIAGNOSTICS
trucks
vehicles
LIGHT COMMERCIAL VEHICLES
LIGHT COMMERCIAL VEHICLES
SO WHAT'S IN THE W.EASY BOX 2.0?

Download our brochure for more info

DOWNLOAD BROCHURE

weasy-box
SYSTEM REQUIREMENTS:

To make use of the W.EASY Box 2.0 please ensure you connect to a laptop that meets the following system requirements:

CategorySpecification
CPUmin. 2GHz/dual-core (Intel i3, higher, or equivalent)
Main Memorymin. 4 GB
Operating SystemWindows 10 64-bit, Windows 11 64-bit
HDD/SSDmin. 20GB of free hard disk space
BluetooothBluetooth BT Ckass 1, 300mm standard, (simultaneous) 4-channel capacity with original Microsoft, Widcom stack or Toshiba stack (driver)
Interfacesmin. 1 USB 2.0 connection
NetworkLAN 10/ 100/ 1000, W-LAN Internet connection required*
DisplayFull HD display resolution 1920 by 1080
W.EASY BOX 2.0 MANUAL
W.EASY BOX 2.0 BROCHURE
W.EASY TECHNICAL REQUIREMENTS
W.EASY BOX 2.0 - PREVIEW
NEXT STEPS
banner
1. CONTACT OUR DIAGNOSTICS SPECIALISTS - THEIR CONTACT DETAILS ARE LISTED BELOW. 2. ACTIVATE YOUR W.EASY SOFTWARE LICENSE

To use the W.EASY software you must activate your software licanse.

As a WÜRTH customer, you can activate your software license(s) or transfer it to another computer.

To activate your software license please contact our diagnostics specialist -their information is listed below- and they will help you activate your license.

As soon as your license has been activated or transferred, you would get a confirmation via email.

3. CONDUCT USER TRAINING WITH OUR SPECIALISTS

W.EASY® USER TRAINING

Develop both your theoretical and practical use of W.EASY diagnostics with

W.EASY user training. Familiarise yourself or your employees with W.EASY software. Make sure your knowledge of the system is always up-to-date so that you can always carry out reliable diagnostics on vehicles.

In our W.EASY user training, we provide background information and user tips and show you alternative ways to use the W.EASY diagnostics system both quickly and efficiently.

W.EASY® TRAINING MODULES

The training content at a glance:

  • Complete installation of the W.EASY software
  • Configuration of W.EASY Box 2.0, USB, BT, WiFi
  • Settings in the W.EASY software
  • The W.EASY Superpin and the attainment
  • Connection to each ECU with the WABCO System Diagnostics
OUR DIAGNOSTICS SPECIALISTS

See contact details below

Sales manager image
Lourens van Schalkwyk
Sales Manager

T-(ZA) +27 (0)11 281-1136

T-(NAM) +264 (0)61 251-888

M-(ZA) +27 (0)81 023 3087

M-(NAM) +264 (0)81 583 4786

Email lourens.vanschalkwyk@wurth.co.za