A/C service unit Coolius a10

wurth-coolius-aircon

WOW! COOLIUS A/C SERVICE

COOLIUS A10 A/C service unit consists of:

  • A/C service unit COOLIUS A10.
  • Service hoses with standard couplers.
  • Stickers for the various oils and UV additives.
  • Servicing booklet
  • Quick start guide with website link and training from CSC
  • Vehicle fill quantity database
  • Easy-to-use, mobile companion for air-conditioning servicing on R134a units

 

FEATURES

Well thought-out operation and unique mobility:

    • Easy-to-use, mobile companion for air-conditio?ning servicing on R134a units
    • Efficient in mobile use
    • • Innovative vehicle design with transport guard
    • • Highest level of impact reduction
    • • Operation possible with voltage transformer
    • Professional documentation
    • • Exporting of data to Excel via USB interface
    • • Documentation of individual services
    • • Evaluation of total refrigerant consumption
    • Quick change of oil type, e.g. PAG to POE oil
    • Intelligent rinsing of the pipe system and service hoses
    • Long service interval time
    • Use of high-quality and specially designed components
    • No unwanted access
    • Personalised access using a 4-digit password
    • Scope of delivery
    • • 2 x 3 m service hoses with standard quick-action coup?lings
    • • Vehicle fill level database
    • • Stickers for various oils and UV additives
    • • Maintenance book
    • • Abridged operating instructions (with website link for multi?lingual operating instructions)
    • • Device instructions

Service-friendly components:

  • Use of high-quality and specially matched components, allows a long service interval.

No unwanted access:

  • Personalized access for the device can be set up. Personalized 4-digit password ensures access only for authorized persons

 

ACCESSORIES

Maintenance agreement (Art. no. 0900 400 159)

  • Carried out annually by service technicians (materials, travel and working time incl.) Not available in every country

External analyser for R134a (Art. no. W067 000 101)

  • Analyses the composition and purity of the refrigerant. No printer included

Flushing kit (Art. no. W067 100 010)

  • Allows flushing of the vehicle air conditioning system with liquid refrigerant (for R134a and R1234yf systems)

Extension kit service hoses (Art. no. W067 200 030)

  • Extension kit 3.0 m

Covering hood (Art. no. W067 100 002)

  • Protects your A/C service unit in the workshop from dirt and dust

 

TECHNICAL DATA

AttributeValue
Dimensions 572 x 545 x 1045 mm
Weight65kg
Casing Metal with robust plastic cover
Operating Power Supply230 V / 50 Hz
Operating temperature range+10 / +49°C
RefrigerantR134a
Refrigerant scale 11 kg loadable
Max. operating pressure20 bar
Compressor1/3 HP
Recovery rate (liquid)300 g/min
Non condensable gas dischargeAutomatic
Main filter dryer (1 piece)Type 660 Coaxial
Large ventilator for safe operationD 172 mm
High recovery speed by cooling the compressor with a fanD 172 mm
Monitoring of pressure increase in the A/C systemAutomatic
Old oil dischargeAutomatic
Old oil bottle capacity - sealed250 ml
Oil / UV accuracy± 2 g
Refrigerant recovery and charge accuracy± 15 g
Vacuum pump capacity100 l/min
Final pressure (McLeod abs)0,05 mb
Electronic pressure sensorIntegrated
PAG / POE oil chargeAutomatic
PAG / POE oil bottle capacity250 ml
UV additive bottle capacity100ml
Refrigerant chargeAutomatic
Flushing programIncluded
Refrigerant management systemIncluded
Convenient display4 x 20 characters
Acoustic signalFor errors and hints
Update of the vehicle data baseVia USB port
Set-up of own vehicle data baseIncluded
Integrated printerWith multiple printing
High pressure and low pressure valves
Electronically controlled
Pressure gauges (pulse free)
LP + HP CL 1.0 / D 80 mm
Parker quick couplers
SAE J639
Service hoses 3.0 m
SAE J2197
Extension kit service hoses
Optional
Service hoses compensation
Automatic
Certifications CE-certification by TÜV Süd

Contact Us

Lourens

Lourens van Schalkwyk

Sales Manager

T-(ZA) +27 (0)11 281-1136

T-(NAM) +264 (0)61 251-888

M-(ZA) +27 (0)81 023 3087

M-(NAM) +264 (0)81 583 4786

Email lourens.vanschalkwyk@wurth.co.za

Send us a message

​ ​