M-CUBE

INSPIRED BY YOUR IDEAS. MADE BY WÜRTH. FULL POWER. FULL SERVICE.
FULL POWER. FULL SERVICE. That is what we promise our customers with our new range of high-performance cordless power tools. As a manufacturer, we can cater to your specific design and functionality requirements while maintaining our high internal quality standards. Our new generation of 18V WÜRTH MASTER cordless power tools will be complemented by many new tools based on the M-CUBE® battery system over the next few years, so you can look forward to a great range of powerful new tools in our cordless M-CUBE® family.
With the high-performance M-CUBE® batteries you benefit from maximum flexibility. Within the 18 V M-CUBE® system all batteries are compatible and interchangeable with all power tools and chargers out of the 18 V M-CUBE® range. With the M-CUBE® battery system from Würth you are on the safe side. Thanks to intelligent features, the new M-CUBE® batteries can take a lot and last longer.



POWERFUL BATTERY TECHNOLOGY:
DURABLE AND SAFE.
- Integrated cell frame for secure fit and optimum heat dissipation, protects the battery from overheating and shocks
- LED charge status indicator shows the remaining battery capacity
- Intelligent battery management for maximum output and maximum service life
- Rubber bumper on battery pack ensures solid and non-slip base
- Electronic monitoring of individual cells expands battery service life

CORDLESS DRILL DRIVER
ABS 18 COMPACT
The ABS 18 Compact - our powerful, brushless cordless drill driver for medium-duty screwing and drilling applications - wins over with its outstanding and long-lasting performance.
Furthermore you will benefit from its ergonomic, well-balanced design and light-weight.

CORDLESS HAMMER DRILL
ABH 18 HAMMER DRILL
The compact cordless hammer drill ABH 18 Compact makes fast and precise working possible without fatigue even in case of extremely hard applications. The optimized adjustment of impact strength to imapct frequency accelerates the drill progress and increases the material removal during corrective chiseling.
You can switch between hammer drilling, drilling and chiseling in no time. Also thanks to the included quick-release chuck, adaptation to the respective application is very easy. A clean job: The powerful, applicational dust extraction system avoids dirt and the anti-vibration system protects the users' hands and wrists.

CORDLESS ANGLE GRINDER
AWS 18 COMPACT
Our powerful, brushless cordless angle grinder AWS 18-125 P Compact/AWS 18-115 Compact is made for medium cutting and grinding applications.
It will win over any user with its durable high-performance motor, ergonomic design and numerous health & safety features.

CORDLESS MULTI-PURPOSE DRY VACUUM CLEANER
AMTS 18 L COMPACT
The vacuum cleaner ATMS 18 L Compact is a very powerful cordless vacuum cleaner. It's advantages are;
- Two power levels: Max mode for maximum power or Eco-mode for longer runtime per battery charge
- Suitable for vacuuming up and extracting chips, dust and drill cuttings
- Multi-purpose: Blow function for blowing out and drying
- Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
- Constant high suction power and long filter life thanks to semi-automatic filter cleaning
- User-friendly working in conjunction with machines thanks to the adapter supplied
- Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
- Shoulder strap for added comfort when working on the move
- Robust housing with rubber protectors for non-slip storage without damaging the material

CORDLESS CAULKING GUN
18AKP CAULKING GUN
Powerful 18-V application gun that Würth has developed to meet the needs of tradespeople.

CORDLESS IMPACT DRILL DRIVER
ABS POWER COMBI
Very powerful, handy cordless impact drill driver with connectible drill driver mechanism and a torque of 140 Nm, developed by Würth to meet the requirements of craftsmen