ADHESIVE GREASE HHS GREASE 400ML
Art. No.: 00893 106 7
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- LUBRICANTS AND RUST REMOVERS
- Tags:
- White Grease
Durable
Excellent material compatibility
Contains PTFE solid lubricant
Special white pigmentation
Optimal lubrication point detection during maintenance and inspection.
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free, acid-free and AOX-free
- Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.
- Excellent corrosion protection
Excellent material compatibility
- Excellent compatibility with plastic
- Neutral behaviour on painted substrates
Contains PTFE solid lubricant
- Once the grease film has been stripped, lubrication is taken over by PTFE (dry-running properties)
- Good temperature-resistance
Special white pigmentation
Optimal lubrication point detection during maintenance and inspection.
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free, acid-free and AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Max. temperature conditions | 130 °C |
---|---|
Colour | Brilliant white |
Silicone-free | Yes |
Min. temperature conditions | -15 °C |
Contents | 400 ml |
Chemical basis | Mineral oil |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 0.78 g/cm³ |
Min. flashing point | 200 °C |
Max. short-term temperature resistance | 150 °C |
Resistance against | WaterSalt waterWeak lyesWeak acids |
AOX-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
Material compatibility | SteelNon-ferrous metalsStainless steelEPDMFKMNBR |
Oil basis | Mineral oil |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF
Have a look!