Specification
Effortlessly removes tar, oil, and splashes of underbody seal and cavity sealant from paint and chrome.
Good solvent power
Removes stubborn dirt
Emulsifying effect
Easy to rinse off
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Technical Information
Product weight (per item) |
308.583 g |
Colour |
Colourless |
Contents |
300 ml |
Container |
Can |
Chemical basis |
Aliphatic hydrocarbon |
Density/conditions |
0,749 g/cm³ / at 20°C |
Shelf life from production/conditions |
36 Month / at 20°C |
Smell/fragrance |
Characteristic |
Min. flashing point |
21 °C |
AOX-free |
Yes |
Bio-degradable |
Yes |
UOM