COCKPIT CLEAN & CARE SPRAY 400ML
Art. No.: 00890 222 1
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- CLEANING AND CARE PRODUCTS
- Tags:
- Dash Cleaner
Cleaning and care in a single product
Optimum care
Anti-static effect
Prevents fast re-contamination
Gentle spray mist
Citrus scent
- Only short time required to treat the vehicle interior
- For universal use on all plastic components in the vehicle interior
Optimum care
- Freshens up colours
- Gives them a satiny gloss
Anti-static effect
Prevents fast re-contamination
Gentle spray mist
- Simple, targeted use
- User-friendly application
Citrus scent
Notice
Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.
Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Product weight (per item) | 359 g |
---|---|
Colour | Colourless |
Silicone-free | Yes |
Contents | 0.4 l |
Container | Aerosol can |
Chemical basis | Mineral oil |
Density/conditions | 0,72 g/cm³ / at 20°C |
Smell/fragrance | Lemon |
Shelf life from production | 24 Month |
Min. flashing point | -90 °C |
AOX-free | Yes |
Bio-degradable | No |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF