Compatible and flexible thanks to grid dimensions
Combine several cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
High user comfort
The system case has been awarded the three most prestigious design awards:
- Allows individual composition of contents in different application areas
- Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment
Combine several cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing with closures with recessed handles
- Label section for adhesive or inserted labels
High user comfort
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle with up to 60 kg capacity
The system case has been awarded the three most prestigious design awards:
- Red Dot Design Award 2017
- IF Design Award 2017
- German Design Award 2018
Technical Information
Material | ABS |
---|---|
Height | 85 mm |
Width | 370 mm |
Product weight (per item) | 1360 g |
Depth | 270 mm |
System dimensions | 4.4.1 |
Width x depth x height (internal dimension) | 335 x 231,25 x 54 mm |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF