Feature
• Suitable for bonnets 110–190 cm
wide
• 63 LEDs, 10W
• Two different light brightness levels
• Battery charging status
• Latest lithium-ion battery technology
Short charging time, long light
duration
Includes
• Global version: delivered with Lamp
and Micro USB cable
Technical Information
Selectable colour temperature 6000 K
Min. colour rendering index (CRI) 70
Luminous flux (High light) 1000 lm
Luminous flux (Low light) 500 lm
Luminous period (High light) 3 h
Luminous period (Low light) 6 h
Charging time 5.5 h (Charged by 5VDC/1A adapter)
IP protection class IP 65
IK impact resistance IK 07
Nominal voltage 5 V/DC
Rechargeable battery/battery capacity 4400 mAh
Length x width x height 1153 x 62 x 86.5 mm
Weight 810 g