Technical information
Width15 mm
Sealing-tape thickness on delivery3 mm
Min./max. joint width3 x 4 mm
Length10 m
Min. temperature resistance-30 °C
Max. temperature resistance90 °C
Specification
The vehicle sealing tape protects against vibrations and securely and permanently seals joints in a single step.
- Pre-compressed to 20%
- Self-adhesive on one side
- Temperature resistance: -30°C to +90°C
- Vapour-permeable, thereby preventing water build-up
- Once the compression is released, the sealing tape develops a reset force, which presses firmly against the joint edges and compensates for uneven areas.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Width |
15 mm |
Length |
10 m |
Max. temperature resistance |
90 °C |
Min. temperature resistance |
-30 °C |
Sealing-tape thickness on delivery |
3 mm |
Min./max. joint width |
3 x 4 mm |
UOM