Technical information
Drive1/2 inch
Drive typeInternal square
Tip typeTX
Tip sizeTX55
Blade length (L2)20 mm
Length (L1)60 mm
VersionShort
Socket wrench external diameter (D1)22.5 mm
Specification
For TX screws, short
- Design: Short
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX screws