Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15°
Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pieces
1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Technical Information
Number of pieces in assortment/set |
5 PCS |
UOM