ASSY WOOD SCREW WITH SHAFT

Art. No.: 00170 3

Please login for pricing

Not a customer yet?

No problem, request access here in two easy steps.

Select All Reset
Active Filters:
Art. No. DIAMETER X LENGTH Price/PU Excl. Quantity Pack Size Price Excl.
00170 330 25 3MM X 25MM Out of Stock x 1
00170 335 25 3.5MM X 25MM Out of Stock x 1
00170 335 30 3.5MM X 30MM Out of Stock x 1
00170 335 35 3.5MM X 35MM Out of Stock x 1
00170 335 45 3.5MM X 45MM Out of Stock x 1
00170 335 50 3.5MM X 50MM Out of Stock x 1
00170 340 25 4MM X 25MM Out of Stock x 1
00170 340 30 4MM X 30MM Out of Stock x 1
00170 340 35 4MM X 35MM Out of Stock x 1
00170 340 45 4MM X 45MM
x 500
00170 340 60 4MM X 60MM Out of Stock x 1
00170 340 70 4MM X 70MM Out of Stock x 1
00170 345 40 4.5MM X 40MM Out of Stock x 1
00170 345 50 4.5MM X 50MM Out of Stock x 1
00170 345 70 4.5MM X 70MM
x 1
00170 350 100 5MM X 100MM Out of Stock x 1
00170 350 50 5MM X 50MM Out of Stock x 1
00170 350 60 5MM X 60MM Out of Stock x 1
00170 350 80 5MM X 80MM Out of Stock x 1
00170 350 90 5MM X 90MM Out of Stock x 1
00170 360 100 6MM X 100MM Out of Stock x 1
00170 360 120 6MM X 120MM Out of Stock x 1