Art. No. | SIZE | THREAD PITCH | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|---|
00368 10 | M 10 | 1.5 MM |
|
x 100 | |||
00368 10 1 | M 10 | 1.0 MM |
|
x 100 | |||
00368 10 125 | M 10 | 1.25 MM |
|
x 100 | |||
00368 12 | M 12 | 1.75 MM |
|
x 100 | |||
00368 12 125 | M 12 | 1.25 MM | Out of Stock | x 1 | |||
00368 12 15 | M 12 | 1.5 MM |
|
x 100 | |||
00368 14 | M 14 | 2.0 MM |
|
x 50 | |||
00368 16 | M 16 | 2.0 MM |
|
x 50 | |||
00368 4 | M 4 | 0.7 MM |
|
x 100 | |||
00368 5 | M 5 | 0.8 MM |
|
x 100 | |||
00368 6 | M 6 | 1.0 MM |
|
x 100 | |||
00368 8 | M 8 | 1.25 MM |
|
x 100 | |||
00368 8 1 | M 8 | 1.0 MM |
|
x 100 |