Technical information
VersionUnsealed
Min./max. wire cross section0.5-1.5 mm²
Nominal size of flat plug/push connector/blade connector7.7 x 0.8 mm
Number of locking lugs1 PCS
MaterialBrass
SurfaceBare
Min. wire cross section0.5 mm²
Max. wire cross section1.5 mm²
Technical Information
Surface |
Bare |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
1.5 mm² |
Min./max. wire cross section |
0,5-1,5 mm² |
Min. wire cross section |
0.5 mm² |
Nominal size of flat plug/push connector/blade connector |
7.7 x 0.8 mm |
Number of locking lugs |
1 PCS |
UOM