Technical information
VersionUnsealed
Min./max. wire cross section0.5-1 mm²
Stud diameter1.65 mm
Number of locking lugs3 PCS
MaterialBronze
SurfaceTin-plated
Min. wire cross section0.5 mm²
Max. wire cross section1 mm²
Technical Information
Surface |
Tin-plated |
Material |
Copper-tin |
Version |
Unsealed |
Max. wire cross section |
1 mm² |
Min./max. wire cross section |
0,5-1 mm² |
Min. wire cross section |
0.5 mm² |
Number of locking lugs |
3 PCS |
Stud diameter |
1.65 mm |
UOM