COPPER PASTE CAN-1KG
Art. No.: 00893 800 2
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- LUBRICANTS AND RUST REMOVERS
- Tags:
- Copper Slip
Technical information
Contents
1 l
Chemical basis
Soft metal-containing semi-synthetic base grease
Colour
Copper
Density
1 g/cm³
Smell/fragrance
Characteristic
Min. temperature conditions
-20 °C
Max. temperature conditions
1200 °C
Min. flashing point
200 °C
Silicone-free
Yes
AOX-free
Yes
Weight of content
1000 g
Container
Can
Shelf life from production
24 Month
Specification
Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures
Contents
1 l
Chemical basis
Soft metal-containing semi-synthetic base grease
Colour
Copper
Density
1 g/cm³
Smell/fragrance
Characteristic
Min. temperature conditions
-20 °C
Max. temperature conditions
1200 °C
Min. flashing point
200 °C
Silicone-free
Yes
AOX-free
Yes
Weight of content
1000 g
Container
Can
Shelf life from production
24 Month
Specification
Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures
Very high resistance
High, lasting lubrication
Provides long-lasting protection against fusing and seizing, galling, wear, corrosion and frictional corrosion.
Silicone-free and AOX-free
- Temperature application range from -20°C to +1200°C for dry lubrication
- Resistant to water, diluted alkali solutions and diluted acids
High, lasting lubrication
Provides long-lasting protection against fusing and seizing, galling, wear, corrosion and frictional corrosion.
Silicone-free and AOX-free
Notice
Do not apply to brake discs or brake pad linings.
Do not apply to brake discs or brake pad linings.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Max. temperature conditions | 1200 °C |
---|---|
Colour | Copper |
Silicone-free | Yes |
Min. temperature conditions | -20 °C |
Contents | 1 l |
Container | Can |
Chemical basis | Soft metal-containing semi-synthetic base grease |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 1 g/cm³ |
Min. flashing point | 200 °C |
Weight of content | 1000 g |
AOX-free | Yes |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF