SKIN PROTECTION FOAM 200ML
Art. No.: 00890 600 102
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- CLEANING AND CARE PRODUCTS
- Tags:
- Barrier Foam
Wash-off skin protection foam prevents soiling by water-soluble and insoluble substances.
Effective protective film between skin and penetrating substances
Forms a dry, elastic, touch-proof protective film
Simplifies skin cleaning
Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.
Leaves skin feeling pleasant
Food safe
Dermatologically tested
- Prevents adhesion of dirt through dirt-bonding emulsifiers
- Waterproof
Forms a dry, elastic, touch-proof protective film
- Non-slip gripping of tools
- Leaves no annoying residue on workpieces or tools
Simplifies skin cleaning
Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.
Leaves skin feeling pleasant
- Natural skin functions such as perspiration, breathing and sensitivity all remain unimpaired.
- Liposomes improve moisture storage and surface structure of the skin.
Food safe
Dermatologically tested
Notice
This product is not a substitute for any prescribed protective measures such as gloves or similar items.
This product is not a substitute for any prescribed protective measures such as gloves or similar items.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Colour | White |
---|---|
Contents | 200 ml |
Container | Aerosol can |
Chemical basis | Water tenside |
Smell/fragrance | Characteristic |
Performance (points system) | 3 of 5 points |
pH value/conditions | 8.5 / at 20°C |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF