SKIN PROTECTION CREAM 1000ML
Art. No.: 00890 600 100
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- CLEANING AND CARE PRODUCTS
- Tags:
- Barrier Cream
Effective protective film between skin and penetrating substances
Forms a dry, elastic, touch-proof protective film
Simplifies skin cleaning
Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.
Economical
Free of preservatives and silicone
Dermatologically-tested and biodegradable
- Reduces contact with working substances that are harmful to skin
- Skin functions are not affected
Forms a dry, elastic, touch-proof protective film
- Non-slip gripping of tools
- Leaves no annoying residue on workpieces or tools
- Leaves skin feeling fresh after cleaning
Simplifies skin cleaning
Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.
Economical
- Extremely economical to use
- Fewer cleaning agents are required as water is often sufficient and washing time is considerably reduced
Free of preservatives and silicone
Dermatologically-tested and biodegradable
Notice
Does not provide protection when working with water or systems mixed with water, such as cooling lubricants. This product is not a substitute for any prescribed protective measures such as gloves or similar items.
Does not provide protection when working with water or systems mixed with water, such as cooling lubricants. This product is not a substitute for any prescribed protective measures such as gloves or similar items.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Colour | White |
---|---|
Silicone-free | Yes |
Contents | 1000 ml |
Container | Can |
Smell/fragrance | Characteristic |
Shelf life from production | 36 Month |
Performance (points system) | 3 of 5 points |
pH value/conditions | 9.7 / 1% solution |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF