Specification
Low-emission adhesive for bonding angle brackets in aluminium windows, doors and façade construction
Low-emission adhesive for bonding angle brackets in aluminium windows, doors and façade construction
Stable setting
No possibility of dripping thanks to the thixotropic formulation of the adhesive.
Can be painted over
The adhesive can be painted over when hardened.
Simple to use
Short mixer nozzle tube is tailored to the cartridge
Cartridge is highly impact-resistant and shock-resistant
For increased usage reliability
High degree of temperature and weather-resistance
Solvent-free and silicon-free
No possibility of dripping thanks to the thixotropic formulation of the adhesive.
Can be painted over
The adhesive can be painted over when hardened.
Simple to use
- With the manual pressure and compressed air gun together with the screwed-on mixer nozzle tube, the cartridges are mixed homogeneously and emptied both cleanly and economically. No need to mix manually
- The optimised cartridge plungers guarantee even and reliable dispensing
- The integrated sealing notch enables simple and precise cutting of the cartridge, without needing complex sealing plugs and screw caps
Short mixer nozzle tube is tailored to the cartridge
- Quick dispensing
- Reduced adhesive consumption, as less residue is left in the mixer nozzle
Cartridge is highly impact-resistant and shock-resistant
For increased usage reliability
High degree of temperature and weather-resistance
Solvent-free and silicon-free
Notice
For safety reasons (due to cartridge filling technology), the first 20 g of mixed adhesive should not be used for bonding.
Unhardened adhesive impurities are cleaned using type 60 cleaner. Cleaning hardened adhesive can normally only be done mechanically.
For safety reasons (due to cartridge filling technology), the first 20 g of mixed adhesive should not be used for bonding.
Unhardened adhesive impurities are cleaned using type 60 cleaner. Cleaning hardened adhesive can normally only be done mechanically.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Technical Information
Max. temperature conditions | 120 °C |
---|---|
Colour | Grey, similar to RAL 7042 |
Silicone-free | Yes |
Contents | 620 ml |
Chemical basis | Two-component epoxy reaction adhesive |
Min. processing temperature | 5 °C |
Shelf life from production | 12 Month |
Density | 1.5 g/cm³ |
Density conditions | at 20°C, EN 542 |
Weight of content | 920 g |
Conditions to maintain shelf life from production | in sealed original containers, not below 5°C |
Solvent-free | Yes |
Max. short-term temperature resistance | 230 °C |
Fully hardening/curing conditions | 20°C and 60% relative humidity |
Min. combined tension and shear resistance | 18 N/mm² |
Viscosity/consistency | Medium viscosity paste |
Conditions for skin-formation time | at 20°C |
Viscosity conditions | at 20°C, mixed adhesive |
Min. final strength | 7 d |
Conditions for working life | at 20°C, 100 g total mass |
Conditions for combined tension and shear resistance | in accordance with DIN EN 1465, aluminium/aluminium, 0.2 mm gap, 20°C |
Conditions for final strength | at 20°C and 60% relative humidity |
Working life | 60 min |
Processing time | 30 min |
Conditions for initial strength | at 20°C, 50% relative humidity |
UOM
MinOrderQuantity | 1 |
---|
Catalogue pages as PDF