Technical information
FormA
Suitable for screwDiameter 4.8 mm
Min./max. attachment thickness0.5-1.7 mm
Length (L)16.5 mm
Width (B)11 mm
Distance between centre of hole and edge (C)7.5 mm
Material thickness (S)0.5 mm
MaterialSpring steel CK 67
SurfaceColourless, galvanised
Corresponds to original spare part number07129925712
Specification
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible