NYLON DRYWALL PLUG
Art. No.: 00903 251 1
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- WALL PLUGS AND ANCHORS
- Tags:
- Fischer Plug
Technical information
Anchor length (l) (l)33 mm
MaterialPlastic
Required particle-board screw diameter4.5 - 5 mm
Hole diameter in component (d Bau)6.5 mm
Minimum component thickness (d)9.5 mm
Max. attachment height (d a) - condition (da)Dependent on screw length
Min. temperature resistance-40 °C
Max. temperature resistance80 °C
Edge clearance (a r)50 mm
Centre-to-centre distance (a)100 mm
Specification
Made of strengthened plastic, for quick and cost-effective mounting in gypsum plasterboard, without pre-drilling and without additional setting tool.
Anchor length (l) (l)33 mm
MaterialPlastic
Required particle-board screw diameter4.5 - 5 mm
Hole diameter in component (d Bau)6.5 mm
Minimum component thickness (d)9.5 mm
Max. attachment height (d a) - condition (da)Dependent on screw length
Min. temperature resistance-40 °C
Max. temperature resistance80 °C
Edge clearance (a r)50 mm
Centre-to-centre distance (a)100 mm
Specification
Made of strengthened plastic, for quick and cost-effective mounting in gypsum plasterboard, without pre-drilling and without additional setting tool.
- High-quality plastic
- Positive locking attachment
- Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
- The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
- The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
- Small space requirement behind the plate (only 15 mm)
- The component can be attached with wood or particle board screws.
- The plasterboard plug and the screw can be inserted with the same bit.
- The innovative centring tip enables easy positioning and drilling into the panel.
- For mounting, we recommend the ASSY-D plug screw.
Notice
- To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
- Use in damp areas in combination with a stainless steel screw
- Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Technical Information
Material | Plastic |
---|---|
Max. temperature resistance | 80 °C |
Min. temperature resistance | -40 °C |
Anchor length (l) | 33 mm |
Required particle-board screw diameter | 4.5 - 5 mm |
Hole diameter in component (d Bau) | 6.5 mm |
Minimum component thickness (d) | 9.5 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 100 mm |
UOM
MinOrderQuantity | 50 |
---|
Catalogue pages as PDF